Appleton Electric

Ceiling Mounting Hood


product price: $62.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With LED Series Luminaires
  • Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, IP66/IP67, NEMA 3R, NEMA 4, NEMA 4X, Zone 2 and 22, Ex II 2 GD
  • Overall Length 13 2/5 in
  • Overall Width 15 3/8 in
  • Overall Height 3/4 in
See all product information

Product Information

Dimensions

Overall Length 13 2/5 in
Overall Width 15 3/8 in
Overall Height 3/4 in

Details

Item Hazardous Location Pendant Mount
For Use With LED Series Luminaires
Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, IP66/IP67, NEMA 3R, NEMA 4, NEMA 4X, Zone 2 and 22, Ex II 2 GD
Mounting Style Ceiling

Description

Hazardous Location Pendant Mount, For Use With LED Series Luminaires, Mounting Style Ceiling, Overall Length 13 2/5 in, Overall Width 15 3/8 in, Overall Height 3/4 in, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, IP66/IP67, NEMA 3R, NEMA 4, NEMA 4X, Zone 2 and 22, Ex II 2 GD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.