
Conduit Fitting Elbow, 1/2 in, Iron, Electro Zinc Plated
Mfr # UNL50N
Zoro # G215382370
product price: $57.29
/eaKey Features
Conduit Fitting Type
Elbow
Trade Size
1/2 in
Material
Iron
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNL50N
Zoro #
G215382370
UPC #
78138123418
Country of Origin
Mexico
Dimensions
Trade Size
1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
Iron
Finish
Electro Zinc Plated
Description
1/2'', Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, Male/Female, 90D, IMC/Rigid Conduit Elbow Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.