Appleton Electric
Expansion Male Union, HazLoc, Steel, 1In
Mfr # UNY100
Zoro # G3898605
original price:
$76.56
17% off
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1"
- Color Silver
- Overall Length 3 5/8 in
- Finish Chromate Coated, Powder Coated, Electroplated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- Appleton Electric Conduit Fittings