Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, Steel, 1In
Mfr # UNF100NR
Zoro # G4168184
original price:
$40.35
5% off
new price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1"
- Color Silver
- Overall Length 1 3/4 in
- Finish Electroplated
Product Information
- Brand Appleton Electric
- MFR # UNF100NR
- Zoro # G4168184
- UPC # 781381234146
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length - Fitting | 1 3/4 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 23/32 in |
Overall Width | 1 23/32 in |
Details
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 1 3/4 in, Overall Height 1 23/32 in, Overall Width 1 23/32 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT (1013132)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 3 Ports, White (NFP-1038)
- CANTEX Electrical Box, 48 cu in, Switch Box, 2 Gangs, PVC (EZ48DNR)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNF75)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- Appleton Electric Conduit Fittings