Hood, Ceiling Mount
Mfr # AAC75
Zoro # G0984986
product price: $151.99
/ea
Free Shipping & Returns
Key Features
For Use With
A-51 Series
Width (In.)
5.5 in
Height (In.)
4.25 in
Standards
Class I, Division 1 and 2, Groups A , B, C, D, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Mounting Style
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAC75
Zoro #
G0984986
UPC #
-
Country of Origin
Mexico
Dimensions
Width (In.)
5.5 in
Height (In.)
4.25 in
Overall Length
12 1/4 in
Overall Height
4 1/4 in
Overall Width
5 1/2 in
Details
Item
Hazardous Location Ceiling Mount Hood
For Use With
A-51 Series
Standards
Class I, Division 1 and 2, Groups A , B, C, D, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Mounting Style
Ceiling
Material
Aluminum, Iron
Finish
Two Coat Epoxy Clad
Description
Hazardous Location Ceiling Mount Hood, Mounting Style Ceiling, For Use With A-51 Series, Overall Width 5 1/2 in, Overall Length 12 1/4 in, Overall Height 4 1/4 in, Material Aluminum, Iron, Finish Two Coat Epoxy Clad, Standards Class I, Division 1 and 2, Groups A , B, C, D, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.