Zoro Homepage

Legend Plate, Slow, White/Black

  • Mfr # LNPSL0WQ

  • Zoro # G0118253


product price: $16.79
/ea

Key Features

Material
Aluminum
Color
Black, White Letters
Legend
Slow
For Use With
EFD and EFDB Control Stations
Legend/Background Color
White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNPSL0WQ
Zoro #
G0118253
UPC #
-
Country of Origin
United States

Dimensions

Operator Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Description

Legend Plate, Half-Round, Legend Slow, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.