Plug

  • Mfr # ACP15034DE
  • Zoro # G622639197
product price: 
$
1,295.99
/ea
Free Shipping & Returns

Key Features

Housing Material Finish
Epoxy Powder Coated
Current Rating
150 A
Phase
Three
Reverse Service
No
Wire Connection Type
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ACP15034DE
Zoro #
G622639197
UPC #
781381106108
Country of Origin
Mexico

Dimensions

Wire Rope Length
10.57 in
Outside Diameter
3.32 in
Maximum Wire Size
2/0 AWG
Minimum Wire Size
2 AWG
For Maximum Cable Diameter
2.187 in
For Minimum Cable Diameter
1.25 in
Overall Length
10.57 in
Length
10.57 in
Fits Chest Size
These Units Offer Rough Usage Construction, a Wide Range of Amperage and Feature Widely Spaced Contacts Recessed within an Internal Arc Snuffing Chamber, Insulating Blocks and a Durable Neoprene Sealing Bushing

Details

Housing Material Finish
Epoxy Powder Coated
Current Rating
150 A
Phase
Three
Reverse Service
No
Wire Connection Type
Wire Leads
Features
These Units Offer Rough Usage Construction, a Wide Range of Amperage and Feature Widely Spaced Contacts Recessed within an Internal Arc Snuffing Chamber, Insulating Blocks and a Durable Neoprene Sealing Bushing
Grounding Style
Style 1
Number of Poles
4
For Environment
Hazardous Location
Polarized
Yes
Grounding
Grounded
Maximum Operating Temperature
104 Degrees F
Power Indicating Light
No
Standards
CSA, cULus, UL
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Series
Powertite(TM)
Resistance Properties
Weather Resistant
Insulation Material
Glass Filled Polyester
Number of Wires
3
Horsepower Rating
150 hp
Item
Pin and Sleeve Plug
Housing Material
Aluminum
Minimum Operating Temperature
-13 Degrees F
Housing Color
Gray
Voltage Rating
600V AC

Description

Pin and Sleeve Plug, Current Rating 150 A, Hazardous Location Specification Not Applicable, Horsepower Rating 150 hp, Housing Color Gray, IP Rating Not Rated, Number of Poles 4, Number of Wires 3, Phase Three, Voltage Rating 600V AC, Wire Connection Type Wire Leads, For Maximum Cable Diameter 2.187 in, For Minimum Cable Diameter 1.25 in, Grounding Grounded, Grounding Style Style 1, Housing Material Aluminum, Maximum Wire Size 2/0 AWG, Minimum Wire Size 2 AWG, NEMA Enclosure Rating 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.