Zoro Homepage

Receptacl, 100A, 3P, 2W, Alum, UL 1010, 600VAC

  • Mfr # DBR1023HFB100

  • Zoro # G0118953


product price: $6,216.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
2
Number of Poles
3
Circuit Breaker Amp Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR1023HFB100
Zoro #
G0118953
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Plug Cable Diameter
.500- 1.250 thru 1.09- 2.187 or .390- 1.375

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
2
Number of Poles
3
Circuit Breaker Amp Rating
100 A
HP
50 hp
Amps
100 A
Material
Copper-Free Aluminum
Standards
E10784, UL 1010 (UL 1203), UL 1682, UL 894
Mounting Box
Copperfree Aluminum
Circuit Breaker
Yes
Finish
Epoxy Powder Coated
Locking Handle
Yes
Current Rating
100 A
Enclosure Lock Type
Padlockable
Resistance Properties
Waterproof
Number of Gangs
1
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Wire Connection Type
Quick-Disconnect Terminals
Hub Type
Feed Through
NEMA Enclosure Rating
3, 3R, 4, 4X, 9FG
Disconnect Switch
No
Horsepower Rating
50 hp
For Environment
Hazardous Location
Includes
Screw Cap
Voltage Rating
600V AC
Contact Material
Brass
Includes Mounting Hardware
Yes
Compatible with Series
Powertite
Insulation Material
Fiberglass-Reinforced Polyester
Housing Material
Copper-Free Aluminum
Circuit Breaker Type
FD 600V AC
Handle Type
Knob
Housing Material Finish
Epoxy Powder Coated
Grounding
Grounded
Mounting Box Entries
Feed-Thru
Amperage
30, 60, 100 or 150
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG
Phase
Single

Description

Receptacle, Circuit Breaker Amp Rating 100 A, Circuit Breaker Type FD 600V AC, Current Rating 100 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 3, Number of Wires 2, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.