Zoro Homepage

Recptacl, 60A, 4P, 3W, 600V, NEMA 3R, 4, 4X, 9FG

  • Mfr # DBR6034EH100

  • Zoro # G0116013


product price: $4,733.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR6034EH100
Zoro #
G0116013
UPC #
00781381000000
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Plug Cable Diameter
.500- 1.250 thru 1.09- 2.187 or .390- 1.375

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
100 A
Amps
60 A
Material
Copper-Free Aluminum
Mounting Box
Copperfree Aluminum
Circuit Breaker
Yes
Finish
Epoxy Powder Coated
Standards
E10784, UL 1010 (UL 1203), UL 1682, UL 894
Housing Material Finish
Epoxy Powder Coated
Current Rating
60 A
Compatible with Series
Powertite
Resistance Properties
Waterproof
Includes
Screw Cap
Circuit Breaker Type
EHD 480V AC
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Grounding
Grounded
Contact Material
Brass
Wire Connection Type
Quick-Disconnect Terminals
For Environment
Hazardous Location
Insulation Material
Fiberglass-Reinforced Polyester
Includes Mounting Hardware
Yes
Voltage Rating
480V AC
Enclosure Lock Type
Padlockable
Disconnect Switch
No
Handle Type
Knob
Hub Type
Feed Through
Locking Handle
Yes
Number of Gangs
1
Phase
Three
Housing Material
Copper-Free Aluminum
NEMA Enclosure Rating
3, 3R, 4, 4X, 9FG
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Amperage
30, 60, 100 or 150
Mounting Box Entries
Feed-Thru
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG

Description

Receptacle, Circuit Breaker Amp Rating 100 A, Circuit Breaker Type EHD 480V AC, Current Rating 60 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No, Enclosure Lock Type Padlockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.