NEMA Combination Starter, 27 A

  • Mfr # ECN5412BAB-R63/D
  • Zoro # G525073852
product price: 
$
1,586.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 240V AC
3 hp
Overload Protection Type
Electronic
Starter Style
NEMA
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
10 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5412BAB-R63/D
Zoro #
G525073852
UPC #
786685675039
Country of Origin
Mexico
Horsepower @ Single Phase - 240V AC
3 hp
Overload Protection Type
Electronic
Starter Style
NEMA
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
10 hp
NEMA Enclosure Rating
3R
Maximum Overload Relay Current Setting
45 A
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Series
Freedom
NEMA Enclosure Material
Steel
Auxiliary Contact Form
1NO/1NC
Number of Auxillary Contacts
2
Operator
Push Button, Selector Switch
For Fuse Class
Class R
Frequency
50/60 Hz
Current AC
27 A
Short Circuit Protection
Fusible Disconnect
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Resistance Properties
Weather Resistant
Minimum Overload Relay Current Setting
9 A
Coil Voltage
220/240V AC
Horsepower @ Three Phase - 600V AC
10 hp
Number of Poles
3
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
2 hp
Item
NEMA Combination Starter
Phase
Three
Includes Pilot Light
No
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Terminal Connection Type
Screw Terminals
Reversing Capability
Non-Reversing

Dimensions

Overall Width
20 in
NEMA Size
1
Overall Depth
40 in
Overall Height
12 in

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Restrictions

Hazardous material

Ratings & reviews