Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Case 1000, Blue

  • Mfr # DB3MILNitrileXLC

  • Zoro # G616179128


product price:  $71.25
/pk 10, $7.13/ea

Key Features

Palm Thickness
3.5 mil
Color
Blue
Material
Nitrile
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB3MILNitrileXLC
Zoro #
G616179128
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
3.5 mil
Size
XL
Length
9 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
Powdered/Powder-Free
Powder-Free
Cuff Style
Beaded
Latex-Free
Latex-Free
Standards
ASTM

Description

Blue Nitrile Gloves - Durable, Latex-Free, Powder-Free - 1000 Gloves per CaseProtect your hands with premium blue nitrile gloves designed for superior strength, comfort, and flexibility. Made from high-quality synthetic nitrile rubber, these disposable gloves deliver reliable barrier protection in medical, industrial, food handling, and janitorial environments.Engineered for high performance, our blue nitrile disposable gloves are latex-free, powder-free, and protein-free, making them ideal for users with latex allergies or sensitive skin. The textured fingertips ensure a secure grip in wet or dry conditions, while the snug, ambidextrous fit supports extended wear without sacrificing dexterity.Each case includes 1,000 nitrile gloves 10 boxes of 100 gloves per box, helping you stay stocked and prepared in high-demand settings.Key Features:Color: BlueMaterial: Nitrile synthetic rubberPowder-Free & Latex-Free - Skin-safe and allergy-friendlyTextured Grip - Enhanced tactile sensitivity and controlComfort Fit - Flexible and tear-resistant for long useFDA 510k Cleared - Certified for medical and general useDisposable, Ambidextrous Design - Fits left or right handPerfect for use in:Healthcare, Food Service, Tattoo & Beauty, Janitorial, Laboratories, and Automotive settings.Shop blue nitrile gloves in bulk today and ensure your team has the protection they can trust.


  • General Purpose Blue Nitrile Glove
  • Blue Nitrile
  • Powder Free
  • Latex Free
  • Ambidextrous
  • 100 Gloves Per Box, 10 Boxes Per Case
  • Soft
  • Palm Thickness: 3.5-Mil
  • Beaded Cuffs
  • Disposable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.