Shop APPROVED VENDOR
See all product information
Create Account
Nitrile Exam Gloves 2XL, 1000PK
Mfr # NitrileExam2XLC
Zoro # G824218879
product price:Â $86.79
/pk 1000, $0.09/eaKey Features
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Material
Nitrile
Color
Blue
Application
Food Processing, Life Sciences, Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NitrileExam2XLC
- Zoro #
- G824218879
- UPC #
- -
- Country of Origin
- China
Dimensions
- Palm Thickness
- 4 mil
- Size
- 2XL
- Length
- 9 in
Details
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Material
- Nitrile
- Color
- Blue
- Application
- Food Processing, Life Sciences, Healthcare
- Standards
- ASTM
- Item
- Exam Gloves with Textured Fingertips
- Cuff Style
- Beaded
Description
Crafted from high-quality synthetic rubber, Exam Rated Nitrile gloves offer exceptional durability and resilience, ensuring reliable protection in various industries, including medical procedures. These gloves are 510K cleared, attesting to their high standards of quality and safety. Enjoy unmatched comfort and flexibility without compromising on a secure, custom fit. Available in a range of sizes to suit different hand shapes, these gloves are designed to prevent irritation, courtesy of their powder-free composition. This case contains 1000 gloves, meticulously arranged in 10 boxes of 100. Here are the detailed specifications: Quantity per box: 100 nitrile gloves Quantity per case: 1000 nitrile gloves Color: Blue Powder Free Latex Free Protein Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.