Shop AQUA CHEMPACS
See all product information
Create Account
Aqua ChemPacs(TM) Disinfectant Cleaner
- Mfr # 9321131
- Zoro # G522824334
product price:Â
$
1,094.99
/pk of 4, $273.75/ea
Free Shipping & Returns
Key Features
Container Type
Bag
EPA Registered
Yes
Primary Chemical
Quat
Cleaner Form
Liquid, Tablet
Container Size
100 ct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9321131
- Zoro #
- G522824334
- UPC #
- 819097012182
- Country of Origin
- United States
- Container Type
- Bag
- Item
- Disinfectant Cleaner
- EPA Registered
- Yes
- Primary Chemical
- Quat
- Cleaner Form
- Liquid, Tablet
- Fragrance
- Marine
- Ready to Use/Concentrated
- Concentrated
- Surfaces for Use On
- Hard Non-Porous, Ceramic, Glazed Tile, Plastic, Stainless Steel, Walls
- Net Weight
- 20.446 lb
- Flash Point
- 199.9 Degrees F
- Recommended Dilution
- 1 pac per 2 gal
- Standards
- EPA Registration # 1839-176
- Contains
- Odor Eliminator, Fungicide, Mold and Mildew Inhibitor, Virucide
- Series
- Aqua ChemPac
- Features
- 100% Dissolvable, Kills 99.9% of Germs, Kills COVID 19 Virus on Hard Non-Porous Surfaces in 60 sec
- EPA Registration Number
- 1839-176
- Product Type
- Disinfectant Cleaner
- Targeted Pathogens
- Aspergillus niger (ATCC 6275),COVID 19 virus,HIV-1,Hepatitis B Virus (HBV),Hepatitis C Virus (HCV),SARS associated Coronavirus,SARS-Related Coronavirus 2 [SARS-CoV-2],Herpes Simplex Type 1 (causative agent of fever blisters),Herpes Simplex Type 2 (genital),Influenza A2/Hong Kong Virus,Pseudomonas aeruginosa,Salmonella choleraesuis,Staphylococcus aureus,Methicillin resistant Staphylococcus aureus (MRSA),Vancomycin intermediate resistant Staphylococcus aureus (VISA) and Vancomycin resistant Enterococcus faecalis (VRE),SARS-Related Coronavirus 2,Trichophyton interdigitale
Dimensions
- Container Size
- 100 ct
- Fits Chest Size
- 100% Dissolvable, Kills 99.9% of Germs, Kills COVID 19 Virus on Hard Non-Porous Surfaces in 60 sec
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Bag, Container Size 100 ct, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 pac per 2 gal, Fragrance Marine, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Ceramic, Glazed Tile, Plastic, Stainless Steel, Walls, Standards EPA Registration # 1839-176
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
MA, NJ, NY, PA, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.