Shop JONARD TOOLS
See all product information
Create Account
Fiber Optic Cleaning Fluid
- Mfr # FCF-3
- Zoro # G122824086
product price:Â
$
34.95
/ea
Key Features
Container Size
4.13 oz
Surfaces for Use On
Electronic Component, Fiber Optic Connector
Net Weight
0.25 lb
Container Type
Non-Aerosol Can
Product Label
Nonflammable Fiber Cleaning Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCF-3
- Zoro #
- G122824086
- UPC #
- 811490017757
- Country of Origin
- United States
- Surfaces for Use On
- Electronic Component, Fiber Optic Connector
- Item
- Fiber Optic Cleaning Fluid
- Net Weight
- 0.25 lb
- Container Type
- Non-Aerosol Can
- Product Label
- Nonflammable Fiber Cleaning Fluid
Dimensions
- Container Size
- 4.13 oz
Description
Nonflammable Fiber Cleaning Fluid, Container Type Non-Aerosol Can, Container Size 3 oz, Cleaner Form Liquid, Product Series FCF, Nonflammable Yes, Product Label Nonflammable Fiber Cleaning Fluid, Net Weight 0.25 lb, Properties Nonflammable, Surfaces for Use On Cleaning Bare Fiber, Connector End-Faces, Electronic Component
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.