Alcove Bathtubs, 60 L, 37 W, White, Acrylic

  • Mfr # VTDR603222R

  • Zoro # G3086188


product price: $797.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Length
60
Width
37
Color
White
Material
Acrylic
Height
21.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTDR603222R
Zoro #
G3086188
UPC #
663370741319
Country of Origin
China

Dimensions

Length
60
Width
37
Height
21.63
Width (In.)
37
Height (In.)
21.63
Depth to Overflow (Inch)
13.75
Length (In.)
60

Details

Item
Alcove Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub
Weight
70.56
Features
Fabricated from high quality acrylic material, Alcove installation, provides more interior space because of bowed front apron, Overall dimensions: (L)60" x (W)37" x (H)21-5/8", Right/Left-handed drain placement, Water depth is 13-3/4" to overflow, Designed for long-lasting durability, 59.5 gallon tub capacity, Easy-to-clean, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides
Theme
Modern
Drain Placement
Right
Faucet Mount
Wall Mount
Collection
Aqua Eden
Weight (Lbs.)
70.56
Capacity (Gal.)
59.5
Faucet Holes
0
Installation Type
Alcove
Drain Included
No

Description

Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60-inch acrylic alcove tub with right hand drain hole will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.