Pedestal Bathtubs, 65.94 L, 30.5 W, White, Acrylic

  • Mfr # VTSQ663124

  • Zoro # G3082049


product price: $1,983.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
65.94
Width
30.5
Color
White
Material
Acrylic
Height
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSQ663124
Zoro #
G3082049
UPC #
663370596667
Country of Origin
China

Dimensions

Length
65.94
Width
30.5
Height
24
Depth to Overflow (Inch)
16.56
Width (In.)
30.5
Length (In.)
65.94
Height (In.)
24

Details

Item
Pedestal Bathtubs
Color
White
Material
Acrylic
Finish
White
Includes
Bathtub;Drain
Features
Fabricated from High Quality Acrylic Material, Overall Dimensions: (L)65-15/16"x (W)30-1/2" x (H)24", Water Depth is 16-9/16" to Overflow, 62 Gallon Tub Capacity, Designed for Long-Lasting Durability, Easy-to-Clean, Includes integral overflow slot and brass pop-up drain, Freestanding and Wall Mount Tub Filler Ready, Shut off valve required for faucet repair, Finished in brilliant glossy white on all sides
Weight
121.43
Installation Type
Freestanding
Capacity (Gal.)
62
Faucet Holes
0
Tub Style
Double Ended
Faucet Mount
Freestanding or Wall Mount
Weight (Lbs.)
121.43
Drain Included
Yes
Theme
Modern
Collection
Aqua Eden
ADA Compliant
FALSE
Drain Placement
Center

Description

Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 66" Acrylic Rectangular Pedestal Bathtub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.