Shop AQUA JOE
See all product information
1/2" Heavy-Duty, Puncture Proof Kink-Free, Spiral Constructed 304-Stainless Steel Metal, 50-Foot
Mfr # AJSGH50
Zoro # G604938317
product price: $50.75
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
1/2 in
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJSGH50
Zoro #
G604938317
UPC #
842470104273
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
1/2 in
Details
Item
Heavy Duty Garden Hose
Kink Resistant
Yes
Description
AQUA JOE’s lightweight stainless steel hose is quite simply the last hose you’ll ever need! Made from high-quality industrial-grade 304 stainless steel for a lifetime of reliable use in your yard and garden. Won’t cut, crush or crack - won’t split, kink, or get hot in the sun. It’s the one hose that works as hard as you do. A rugged, virtually indestructible, and puncture-proof stainless steel outer sheath surrounds a flexible PVC inner core, for maximum performance and durability, and features bend restrictor collars and durable aluminum fittings at each end for unrestricted water flow and secure, leak-proof connections. Lead-free, phthalate-free, and BPA-free. Perfect for watering the flowers, washing the truck, rinsing patio furniture, or connecting to a sprinkler or pressure washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.