Shop AQUA JOE
See all product information
Create Account
75ft fber jacket hose and sprinkler
- Mfr # BDL-A0228
- Zoro # G923782318
product price:
$
85.99
/ea
Key Features
Height
9.75 in
Width
13.62 in
Length
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDL-A0228
- Zoro #
- G923782318
- UPC #
- 842470141599
- Country of Origin
- United States
Dimensions
- Height
- 9.75 in
- Width
- 13.62 in
- Length
- 18.5 in
Details
- Item
- Garden Hose & Sprinkler
Description
Aqua Joe AJFJH75-34-CTR Non-Expanding Kink-Free Contractor Grade FiberJacket HoseTHE HOSE THAT WORKS AS HARD AS YOU DO! DIYers, homeowners and handymen alike: when a household hose isn’t up to the task, grab the one that’s tough enough to take on the worksite. Constructed from a rugged, marine-grade woven fiber jacket material surrounding a durable 3/4-inch flexible inner core, the rip and abrasion-resistant fabric withstands daily use and abuse, yet is safe for use on delicate and painted surfaces. The innovative, dual-layer design is crush-proof and built to withstand the toughest treatment all while maintaining flexibility down to 0 degrees Fahrenheit. Plus, AQUA JOE is weather and mildew resistant and dries quickly, so you don't have to pick up a heavy, wet or slippery hose. Equipped with durable metal fittings for solid, leak-proof connections, AQUA JOE is kink-, twist- and tangle-resistant for uninterrupted flow when working, and rinses clean when the day is done. AQUA JOE is up to 50% lighter than conventional contractor hoses, and coils easily for compact storage. AQUA JOE contractor-grade hose is available in the popular 75 ft length ideal for most projects. For the maximum durability and performance you demand, don’t stop the flow: Go With Joe!Aqua Joe AJ-OSPR20 Mini Gear-Driven Oscillating SprinklerTAILOR YOUR SPRAY WATER YOUR WAY! No more water wasted or overspray - put the H2O precisely where you want it with Aqua Joe’s AJ-OSPR20 fully adjustable Mini Oscillating Sprinkler. Cover more ground and keep your lawn looking lush with the 20 durable, clog-resistant rubber nozzles that provide even water dispersal. And with the completely customizable water flow and spray range, you can water your way for small, medium, or large lawns - up to 4,250 sq ft! Equipped with a maximum spray width of 29.5 ft to 59 ft, you’ll reach every corner of your yard garden with ease.So, after spring has sprung and summer has set in, give your yard a long, cool drink of water, and Go With Joe. GET EQUIPPED with the AJ-OSPR20 from Aqua Joe to keep your lawn looking lush, beautiful, and vibrant - season after season.Aqua Joe AJFJH75-34-CTR Non-Expanding Kink-Free Contractor Grade FiberJacket HoseAqua Joe AJ-OSPR20 Mini Gear-Driven Oscillating Sprinkler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.