Shop BOSCH
See all product information
Create Account
Hedge Trimmer
- Mfr # GHE18V-60-2N
- Zoro # G023933412
product price:Â
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
6.6 lb
Blade Type
Double-Sided
Motor Type
Brushless
Tool Width
9 3/8 in
Cutting Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHE18V-60-2N
- Zoro #
- G023933412
- UPC #
- 0000346813234
- Country of Origin
- Hungary
- Item
- Hedge Trimmer
- Tool Weight
- 6.6 lb
- Blade Type
- Double-Sided
- Motor Type
- Brushless
- Voltage
- 18 V
- Product Type
- Hedge Trimmer
- Tool Series
- Bosch Professional
- Number of Speeds
- 1
- Sound Level
- 83 dBA
- Bare Tool/Battery Included
- Bare Tool
- Power Source
- Cordless
- Equivalent Gas Engine Displacement
- 25 cc
- Battery Platform
- 18V
- Power Source - old
- Cordless
Dimensions
- Tool Width
- 9 3/8 in
- Cutting Width
- 3/4 in
- Tool Length
- 43 1/8 in
- Blade Length
- 24 in
- Tool Height
- 7 1/2 in
Description
Hedge Trimmer, Power Source Cordless, Cutting Width 3/4 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform 18V, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Sound Level 83 dBA, Tool Series Bosch Professional, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Tool Height 7 1/2 in, Tool Length 43 1/8 in, Tool Width 9 3/8 in, Battery Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.