Shop AQUA JOE
See all product information
Create Account
New and Improved - 50-Ft x 5/8-Inch FiberJacket Garden Hose
- Mfr # AJFJ050-58-XT1
- Zoro # G123782316
product price:
$
39.99
/ea
Key Features
Length
8 in
Width
4.75 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJFJ050-58-XT1
- Zoro #
- G123782316
- UPC #
- 014761001213
- Country of Origin
- Viet Nam
- Item
- Garden Hose
Dimensions
- Length
- 8 in
- Width
- 4.75 in
- Height
- 9 in
Description
Say goodbye to tangled, kinked, and heavy hoses with the FIBERJACKET GARDEN HOSE from AQUA JOE. Constructed from a rugged, marine-grade FiberJacket surrounding a 5/8 in flexible inner core, the rip- and abrasion-resistant fabric is safe on delicate and painted surfaces - no more scratching, scuffing, or snagging! The innovative, dual-layer design is crush-proof with aluminum fittings and a flexible inner core, built to withstand the toughest treatment, all while maintaining flexibility down to 0° Fahrenheit. Plus, AQUA JOE is weather- and mildew-resistant and dries quickly, so you'll never have to handle a heavy, hot, grimy, or slimy hose again. Equipped with durable crush-resistant aluminum fittings for a solid, leak-proof connection, AQUA JOE is kink-, twist-, and tangle-resistant for uninterrupted flow when watering your yard or garden. The hose features sturdy, ergonomic grips for maximum comfort and easy one-handed spigot connection. Plus, AQUA JOE is up to 50% lighter than conventional hoses, burst-rated to 600 PSI, and coils easily for compact storage - even in tight spaces like shelves or garages.AQUA JOE comes in a variety of convenient hose lengths (choose from 25', 50', 75', or 100') to accommodate multiple watering tasks around your home, yard, garden, boat dock, or garage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.