Shop AQUA JOE
See all product information
Create Account
Oscillating Sprinkler with 3700-Sq. Ft. Coverage, w/18 Nozzles w/Ground Spikes
- Mfr # SJI-OMS18-SPK
- Zoro # G623782311
product price:Â
$
25.99
/ea
Key Features
Width
5.5 in
Height
2.55 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJI-OMS18-SPK
- Zoro #
- G623782311
- UPC #
- 014761000612
- Country of Origin
- Viet Nam
- Item
- Sprinkler
Dimensions
- Width
- 5.5 in
- Height
- 2.55 in
- Length
- 16 in
Description
Water larger lawns with consistent, adjustable coverage using the Aqua Joe SJI-OMS18-SPK Oscillating Sprinkler with Metal Ground Spike. It features 18 nozzle heads and an oscillating spray pattern designed to distribute water evenly across your yard, plus sliding tabs that let you fine-tune the watering range to help reduce overspray. The sturdy metal ground spike helps keep the sprinkler stable in soil, and it connects to a standard garden hose for quick setup. For easy upkeep, it includes an inlet filter and a cleaning pin to help maintain smooth water flow and clear clogged nozzles. Patent Pending
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.