Shop AQUA JOE
See all product information
Create Account
Oscillating Sprinkler with 4000-Sq. Ft. Coverage, w/20 Nozzles w/Ground Spikes
- Mfr # SJI-OMS20-SPK
- Zoro # G423782320
product price:Â
$
29.99
/ea
Key Features
Height
3.25 in
Width
7.8 in
Length
17.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJI-OMS20-SPK
- Zoro #
- G423782320
- UPC #
- 014761000629
- Country of Origin
- Viet Nam
- Item
- Sprinkler
Dimensions
- Height
- 3.25 in
- Width
- 7.8 in
- Length
- 17.8 in
Description
Cover more of your yard with consistent, adjustable watering using the Aqua Joe SJI-OMS20-SPK Oscillating Sprinkler with Indestructible Metal Spike Base. Built with 20 plastic nozzle heads and a Turbo Drive motor, it delivers smooth oscillation and even spray distribution. Use the sliding tabs to fine-tune your watering range, then anchor the metal spikes firmly into soil for stable, level operation. It fits a standard garden hose and includes an inlet filter plus a cleaning pin to help keep water flowing freely and reduce clogs.Patent Pending
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.