20810; 1/2 Inch Male Thread x 1/2 Inch Male Thread; Backflow Prevention; No Packaging

  • Mfr # 20810
  • Zoro # G014800396
product price: 
$
10.89
/ea

Key Features

End Type 1
Male Threads
End Type 2
Male Threads
End Size1
1/2 in
End Size2
1/2 in
Packaging Type
Bagged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20810
Zoro #
G014800396
UPC #
88805208104
Country of Origin
China

Dimensions

End Size1
1/2 in
End Size2
1/2 in

Details

End Type 1
Male Threads
End Type 2
Male Threads
Packaging Type
Bagged

Description

1/2 Inch Male Pipe Thread x 1/2 Inch Male Pipe Thread, Lead Free, Non-Toxic Food Grade Materials, Certified To IAPMO and NSF Standards, Without Retail Packaging


  • •Lead-Free
  • •Direct Replacement For Marshall Brass And For Hydronamic Products
  • •Made Of Non-Toxic, Food-Grade Materials
  • •Certified To IAPMO And NSF Standards

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews