Shop AQUA PRO
See all product information
Create Account
69719; Water Heater Anode Rod; Atwood Water Heaters; 4.5 Inch Length; Without Packaging
- Mfr # 69719
- Zoro # G914800427
product price:
$
14.49
/ea
Key Features
Diameter
0.620 in
With Drain
Yes
Thread Size
1/2 in-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69719
- Zoro #
- G914800427
- UPC #
- 88805697199
- Country of Origin
- China
- With Drain
- Yes
Dimensions
- Diameter
- 0.620 in
- Thread Size
- 1/2 in-14
Description
For Atwood Water Heaters, 4-1/2 Inch Length, Magnesium, With 1/2 Inch Male Pipe Thread Drain Plug, Without Retail Packaging, Lead Free
- •Lead-Free
- •18 Percent More Magnesium For Extended Protection
- •Significantly Extends The Water Heater Tank Life
- •Magnesium Anode Rods Will Attract The Elements That Cause Corrosion, Protecting The Tank From Those Elements
- •Out Of Box Coverage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.