69717; Water Heater Anode Rod; Suburban and Morflo Water Heaters; 9.5 Inch L; No Packaging
- Mfr # 69717
- Zoro # G614800444
product price:
$
11.49
/ea
Key Features
Diameter
0.740 in
With Drain
Yes
Thread Size
3/4 in-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69717
- Zoro #
- G614800444
- UPC #
- 88805697175
- Country of Origin
- China
Dimensions
- Diameter
- 0.740 in
- Thread Size
- 3/4 in-14
Details
- With Drain
- Yes
Description
0
- •Lead-Free
- •18 Percent More Magnesium For Extended Protection
- •Significantly Extends The Water Heater Tank Life
- •Magnesium Anode Rods Will Attract The Elements That Cause Corrosion, Protecting The Tank From Those Elements
- •Out Of Box Coverage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.