
Shop AQUA VINTAGE
See all product information
CCK8405DL Freestanding Tub Faucet with Supply Line, Stop Valve, Oil Rubbed Bronze
Mfr # CCK8405DL
Zoro # G602835441
product price:Â $1,134.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Weight
15.45
Height
35.94
Width
11.63
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CCK8405DL
Zoro #
G602835441
UPC #
663370763656
Country of Origin
Taiwan, Province of China
Dimensions
Height
35.94
Width
11.63
Length
12.69
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Weight
15.45
Material
Brass
Features
Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from the floor, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet;Mounting Hardware
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet with supply line, stop valve will surely complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.