Down Spout Tub Faucet Body Only, Polished Brass

  • Mfr # AET400-2

  • Zoro # G3942532


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Item Weight (lbs)
3.69
Low Lead Compliant
false
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AET400-2
Zoro #
G3942532
UPC #
663370459771
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.94
Item Length (Inch)
8.75
Item Height (Inch)
3.38

Details

Finish
Polished Brass
Item
Tub Faucet Body
Material
Brass
ADA Compliant
false
Item Weight (lbs)
3.69
Low Lead Compliant
false
Collection
Vintage
UPC/CUPC Certified
true
Share H&C Handle Item#
No Handle
Prop 65 Label
true
Theme
Traditional
CEC Certified
false
Warranty
1
DOE Certified
false

Description

The Aqua Vintage AET400-2 is a wall mount clawfoot tub faucet body only, with no handle. Made from solid brass this tub faucet is durable with traditional styling that attracts and makes any interior feel complete. The faucet is 3-3/8" wall mount installation and fits snuggly in almost all environments. This faucet has a polished brass finish, but is also available in oil rubbed bronze, chrome and Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.