AquaFinesse AQF956309 4-5 Month Bromine Full Kit
Mfr # AQF956309
Zoro # G203981523
Product Information
- Brand Aquafinesse
- MFR # AQF956309
- Zoro # G203981523
- Country of Origin China
- Category Paper Shredders
Description
In one simple weekly treatment our patented environmentally friendly formula gets to the root of the problem by loosening this layer of slime from the surfaces, it is then rinsed away by the action of the water and prevented from reforming. Result, a dramatic reduction in the levels of bacteria, needing only the minimal amount of sanitizer! Even calcium, the notorious destroyer of spas, is no match against the power of AquaFinesse.
The perfect all in one solution, safe, clean and crystal clear water which protects the bathers, the environment and even the spa itself. Say yes to softer purer water and a cleaner bathing environment. Includes everything required for 3-5 months of spa maintenance.
Features- 4-5 Month Bromine Full Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- GOLIATH Pop the Pig Game (30546)
- OKI DATA OKI COMP. C710/C711 YELLOW (43866101)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White (Pure 120)
- HSM OF AMERICA Shredder Oil, 16-oz. Bottle (HSM314)
- HSM OF AMERICA Shredder, Cross-Cut, 17-19 Sheet, 115V (AF150c)
- DAHLE CleanTEC Oil-Free Office Paper Shredder, Cross Cut (51414-13681)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- Aquafinesse Paper Shredders