Water Quality Test Kit
- Mfr # CWTK100
- Zoro # G222796429
product price:Â
$
1,392.99
/ea
Free Shipping & Returns
Key Features
Number of Tests
75
Test Parameters
Alkalinity, Calcium Hardness, Chloride, Conductivity, Nitrite, pH, Phosphonate, Total Hardness
Range
1 drop = 10 or 50 ppm Alkalinity1 drop = 10 ppm Chloride1 drop =2 or 10 ppm Hardness, Total & Calcium1 drop = 50 ppm Nitrite1 drop =0.7 Phophonate7.0 to 14.0 pH
Includes
Myron L EP-10 Conductivity Meter
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWTK100
- Zoro #
- G222796429
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Number of Tests
- 75
- Test Parameters
- Alkalinity, Calcium Hardness, Chloride, Conductivity, Nitrite, pH, Phosphonate, Total Hardness
- Range
- 1 drop = 10 or 50 ppm Alkalinity1 drop = 10 ppm Chloride1 drop =2 or 10 ppm Hardness, Total & Calcium1 drop = 50 ppm Nitrite1 drop =0.7 Phophonate7.0 to 14.0 pH
- Includes
- Myron L EP-10 Conductivity Meter
- Product Type
- Water Quality Test Kit
Description
Water Quality Test Kit, Range 1 drop = 10 or 50 ppm Alkalinity1 drop = 10 ppm Chloride1 drop =2 or 10 ppm Hardness, Total & Calcium1 drop = 50 ppm Nitrite1 drop =0.7 Phophonate7.0 to 14.0 pH, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes Myron L EP-10 Conductivity Meter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.