Water Quality Test Kit
- Mfr # TK3340-Z
- Zoro # G422796601
product price:Â
$
84.59
/ea
Key Features
Number of Tests
75
Range
1 drop = 50 ppm/10 mL
Product Type
Water Quality Test Kit
Test Parameters
Hydrogen Peroxide
Includes
Reagents, Test Vial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK3340-Z
- Zoro #
- G422796601
- UPC #
- -
- Country of Origin
- United States
- Number of Tests
- 75
- Range
- 1 drop = 50 ppm/10 mL
- Product Type
- Water Quality Test Kit
- Test Parameters
- Hydrogen Peroxide
- Item
- Water Quality Test Kit
- Includes
- Reagents, Test Vial
Description
Water Quality Test Kit, Range 1 drop = 50 ppm/10 mL, Number of Tests 75, Standards Not Applicable, Includes Reagents, Test Vial
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.