Zoro Homepage

Adjustable Relief Valve, 3/8x1/2 In, 25psi

  • Mfr # 55BA1M2U1-25

  • Zoro # G3098015


product price: $52.15
/ea

Key Features

Inlet Size
3/8"
Outlet Size
1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55BA1M2U1-25
Zoro #
G3098015
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8"
Outlet Size
1/2"
Overall Height
3 in
Overall Length
3 1/4 in
Inlet Connection Size
3/8 in
Outlet Connection Size
1/2 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Seat Material
Bronze
Pressure Range
0 to 100 psi
Factory Set Pressure
25 psi
Application
Liquids
Test Lever
No
Temp. Range
0 Degrees to 450 Degrees F
Spring Material
316 Stainless Steel
Disc Material
Bronze
Standards
Non-Code, Field Adjustable
BtuH
0 BtuH
Operating Pressure - Maximum
200 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Gender
Male
ASME Section Code
Non-Code
Operating Pressure - Minimum
0 psi
For Media
Water
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
406 Degrees F

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/8 in, Outlet Size 1/2 in, Factory Set Pressure 25 psi, Pressure Range 0 to 100 psi, 0 BtuH BtuH, Disc Material Bronze, Overall Height 3 in, Overall Length 3 1/4 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.