Safety Relief Valve, 1-1/2 x 1-1/2, 80 psi

  • Mfr # 740FG1M2J1-80
  • Zoro # G6969435
product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740FG1M2J1-80
Zoro #
G6969435
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Overall Height
9 1/4 in
Overall Length
9 1/4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Test Lever
Test Lever Not Included
Seat Material
Brass/Stainless Steel
Application
Liquids
Temp. Range
-320 Degrees to 406 Degrees F
Disc Material
Stainless Steel
Standards
ASME Code UV, CE, CRN, NB
Factory Set Pressure
80 psi
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
For Media
Air, Gas, Steam
Operating Temperature - Maximum
406 Degrees F
Inlet Connection Gender
Male
ASME Section Code
Section VIII
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure - Maximum
364 psi
Outlet Connection Type
NPT
Operating Pressure - Minimum
0 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 80 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews