Safety Relief Valve, 1-1/4 x 1-1/2, 15 psi

  • Mfr # 740FH1M1K1-15

  • Zoro # G7234491


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Brass/Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740FH1M1K1-15
Zoro #
G7234491
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Height
9-1/4"
Overall Length
9-1/4"
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/4 in

Details

Body Material
Brass/Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
15 psi
Seat Material
Brass/Stainless Steel
Test Lever
Test Lever Included
Disc Material
Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Spring Material
Stainless Steel
Application
Air, Gas
Standards
ASME Code UV, CE, CRN, NB
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Temperature - Maximum
406 Degrees F
Operating Pressure - Maximum
364 psi
Operating Pressure - Minimum
0 psi
For Media
Air, Gas, Steam
Inlet Connection Gender
Male
Operating Temperature - Minimum
-320 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPT
ASME Section Code
Section VIII
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 15 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.