Shop AQUATROL
See all product information
Create Account
Safety Relief Valve, 1-1/4x1-1/2,275 psi
- Mfr # 740FH1M1K1-275
- Zoro # G6541175
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740FH1M1K1-275
- Zoro #
- G6541175
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Bronze
- Item
- Safety Relief Valve
- Outlet Type
- FNPT
- Inlet Type
- MNPT
- Factory Set Pressure
- 275 psi
- Spring Material
- Stainless Steel
- Temp. Range
- -320 Degrees to 406 Degrees F
- Test Lever
- Test Lever Included
- Standards
- ASME Code UV, CE, CRN, NB
- Application
- Air, Gas
- Disc Material
- Stainless Steel
- Seat Material
- Brass/Stainless Steel
- BtuH
- 0 BtuH
- Product Type
- Safety Relief Valve
- Outlet Connection Type
- NPT
- Outlet Connection Gender
- Female
- Inlet Connection Gender
- Male
- Operating Pressure - Maximum
- 364 psi
- Operating Temperature - Maximum
- 406 Degrees F
- ASME Section Code
- Section VIII
- Operating Pressure - Minimum
- 0 psi
- Inlet Connection Type
- NPT
- Operating Temperature - Minimum
- -320 Degrees F
- For Media
- Air, Gas, Steam
Dimensions
- Inlet Size
- 1 1/4"
- Outlet Size
- 1 1/2"
- Overall Height
- 9 1/4 in
- Overall Length
- 9 1/4 in
- Inlet Connection Size
- 1 1/4 in
- Outlet Connection Size
- 1 1/2 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 275 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.