Safety Relief Valve, 1-1/4 x 1-1/2, 30 psi

  • Mfr # 740FH1M1K1-30
  • Zoro # G6918091
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740FH1M1K1-30
Zoro #
G6918091
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Length
9 1/4 in
Overall Height
9 1/4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/2 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Temp. Range
-320 Degrees to 406 Degrees F
Test Lever
Test Lever Included
Spring Material
Stainless Steel
Application
Air, Gas
Standards
ASME Code UV, CE, CRN, NB
Disc Material
Stainless Steel
Seat Material
Brass/Stainless Steel
Factory Set Pressure
30 psi
BtuH
0 BtuH
Product Type
Safety Relief Valve
Inlet Connection Gender
Male
Operating Temperature - Minimum
-320 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Maximum
364 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT
For Media
Air, Gas, Steam
Operating Temperature - Maximum
406 Degrees F
ASME Section Code
Section VIII
Operating Pressure - Minimum
0 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 30 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews