Shop AQUATROL

Safety Relief Valve, 1-1/4 x 1-1/2, 80 psi

  • Mfr # 740FH1M1K1-80
  • Zoro # G6424056

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740FH1M1K1-80
Zoro #
G6424056
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Length
9 1/4 in
Overall Height
9 1/4 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/4 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Air, Gas
Test Lever
Test Lever Included
Disc Material
Stainless Steel
Spring Material
Stainless Steel
Standards
ASME Code UV, CE, CRN, NB
Seat Material
Brass/Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Factory Set Pressure
80 psi
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Temperature - Maximum
406 Degrees F
Outlet Connection Type
NPT
ASME Section Code
Section VIII
Operating Temperature - Minimum
-320 Degrees F
Inlet Connection Type
NPT
For Media
Air, Gas, Steam
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Operating Pressure - Maximum
364 psi
Operating Pressure - Minimum
0 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 80 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.