Safety Relief Valve, 1 x 1-1/4, 40 psi

  • Mfr # 740EF1M1K1-40

  • Zoro # G7015635


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Brass/Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740EF1M1K1-40
Zoro #
G7015635
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Length
8-1/8"
Overall Height
8-1/8"
Inlet Connection Size
1 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Brass/Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
Stainless Steel
Standards
ASME Section VIII / CRN
Seat Material
Brass/Stainless Steel
Application
Air, Gas
Spring Material
Stainless Steel
Factory Set Pressure
40 psi
Test Lever
Yes
Temp. Range
-320 Degrees to 406 Degrees F
BtuH
0 BtuH
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Inlet Connection Gender
Male
For Media
Air, Gas, Steam
Inlet Connection Type
NPT
Outlet Connection Gender
Female
ASME Section Code
Section VIII
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
364 psi
Operating Temperature - Maximum
406 Degrees F
Operating Temperature - Minimum
-320 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 40 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 8 1/8 in, Overall Length 8 1/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.