Safety Relief Valve, 1 x 1-1/4,200 psi

  • Mfr # 740EF1M1K1-200
  • Zoro # G6833075
product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740EF1M1K1-200
Zoro #
G6833075
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Length
8 1/8 in
Overall Height
8 1/8 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
200 psi
Disc Material
Stainless Steel
Seat Material
Brass/Stainless Steel
Test Lever
Test Lever Included
Standards
ASME Code UV, CE, CRN, NB
Application
Air, Gas
Spring Material
Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Minimum
0 psi
For Media
Air, Gas, Steam
Operating Temperature - Maximum
406 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Pressure - Maximum
364 psi
ASME Section Code
Section VIII
Inlet Connection Type
NPT
Outlet Connection Gender
Female

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 200 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 8 1/8 in, Overall Length 8 1/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews