Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Relief Valve, 2 x 2, 70 psi

  • Mfr # 740GF1M1K1-70

  • Zoro # G6761361


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Brass/Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740GF1M1K1-70
Zoro #
G6761361
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
10-1/4"
Overall Length
10-1/4"
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Details

Body Material
Brass/Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Yes
Standards
ASME Section VIII / CRN
Application
Air, Gas
Spring Material
Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Seat Material
Brass/Stainless Steel
Disc Material
Stainless Steel
Factory Set Pressure
70 psi
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Pressure - Minimum
0 psi
Inlet Connection Gender
Male
Operating Pressure - Maximum
364 psi
Outlet Connection Type
NPT
For Media
Air, Gas, Steam
Outlet Connection Gender
Female
ASME Section Code
Section VIII
Operating Temperature - Minimum
-320 Degrees F
Inlet Connection Type
NPT
Operating Temperature - Maximum
406 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 70 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 10 1/4 in, Overall Length 10 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.