Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frostproof Wall Hydrant, 10"

  • Mfr # HH010-G

  • Zoro # G7720137


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2" FNPT
Outlet Size
3/4"
Body Material
Stainless Steel
Recommended Wall Opening
1-1/2 in dia
Length
11 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH010-G
Zoro #
G7720137
UPC #
638346587727
Country of Origin
China

Dimensions

Inlet Size
1/2" FNPT
Outlet Size
3/4"
Length
11 37/64 in
Wall Thickness
10 in
Overall Length
11 37/64 in
For Wall Thickness - Maximum
10 in
For Wall Opening Diameter
1 1/2 in
Rod Length
11 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
1/2 in

Details

Item
Frostproof Wall Hydrant
Body Material
Stainless Steel
Recommended Wall Opening
1-1/2 in dia
Casing Material
Stainless Steel
Max. Temp.
140 Degrees F
Max. Pressure
125 psi
Handle Type
Key
Product Type
Wall Hydrant
Outlet Connection Type
GHT
Face Type
Fully Enclosed
Face Shape
Round
Locking
Lockable
Finish
Stainless Steel
Frost Resistance
Frost-Resistant
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
6.8 gpm
Inlet Connection Type
NPT
Face Material
Stainless Steel
Pressure - Maximum
125 psi
Number of Outlets
1
Inlet Connection Gender
Female

Description

Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 10 in, Recommended Wall Opening 1-1/2 in dia, Length 11 37/64 in, Handle Type Key, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.