Shop A.R. BLUE CLEAN

Corded Pressure Washer, Cold, 2000psi, 120V

  • Mfr # BC383HS
  • Zoro # G301212604

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Pressure Washer Flow Rate
1.7 gpm
Hose Dimensions
20 ft
Power Type
Electric
Net Weight
25 lb
Phase
Single-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC383HS
Zoro #
G301212604
UPC #
192216149779
Country of Origin
China
Pressure Washer Flow Rate
1.7 gpm
Power Type
Electric
Net Weight
25 lb
Phase
Single-Phase
Item
Electric Pressure Washer
HP
2.1 hp
Piston Material
Stainless Steel
Water Input Temp.
122 Degrees F
Usable Hours per Week
10 hr
Pressure Washer Water Type
Cold
Operating Pressure
2,000 psi
Pressure Washer HP Range
2 to 3.9 hp
Pump Type
Axial
Voltage
120 V
Includes
Foamer, Garden Hose Adapter, Gun, Lance, Nozzles, Turbo
Volts/Phase
120/1
Flow Rate
1.1 gpm
Pump Drive
Direct
Warranty
1 yr, 2 yr
Detergent Injection System
Yes
Amps AC
13 A
Standards
cCSAus
Duty Rating
Light Duty
Water Type
Cold
Product Type
Walk-Behind Pressure Washer
Current
13 A
Water Input Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
2,000 psi
Power Source
Corded
Weight
24.5 lb
Style
Cart
Horsepower
2 1/8 hp
Operating Pressure - Minimum
1,600 psi
Flow - Maximum
1.7 gpm
Frame Material
Plastic
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Cart
Sensor Body Style
Cart

Dimensions

Hose Dimensions
20 ft
Length
15 3/8 in
Width
15 in
Height
36 in
Overall Length
15 3/8 in
Overall Width
14 3/8 in
Wheel Diameter
6 5/16 in
Hose Length
20 ft
Cord Length
35 ft
Overall Height
23 13/16 in
Wire Rope Length
15 3/8 in

Description

Electric Motor Driven Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.