Electric Pressure Washer

  • Mfr # XP33000
  • Zoro # G024447161
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Piston Material
Stainless Steel
Power Source
Corded
Flow Rate
1.3 gpm
Pump Type
Axial
Overall Height
17 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XP33000
Zoro #
G024447161
UPC #
192216159037
Country of Origin
Viet Nam

Dimensions

Overall Height
17 7/8 in
Cord Length
35 ft
Overall Width
16 3/8 in
Hose Length
25 ft
Overall Length
21 1/2 in
Length
21 1/2 in

Details

Item
Electric Pressure Washer
Piston Material
Stainless Steel
Power Source
Corded
Flow Rate
1.3 gpm
Pump Type
Axial
Operating Pressure - Maximum
3,000 psi
Number of Wheels
2
Current
15 A
Product Type
Electric Pressure Washer
Flow - Maximum
1.3 gpm
Plug Type
GFCI
Voltage
120 V
Operating Pressure - Minimum
2,300 psi
Style
Cart
Burner Fuel
Electric
Water Input Temperature - Maximum
122 Degrees F
Water Type
Cold
Power Source - old
Corded
Pump Drive
Direct
Frame Material
Powder Coated Steel
Phase
Single-Phase
Horsepower
1 7/8 hp
Duty Rating
Medium Duty
Usable Hours per Week
10 hr
Estimated Pump Life
100 hr
Water Output Temperature - Maximum
122 Degrees F
Container Type
Cart
Sensor Body Style
Cart

Description

Electric Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews