Shop A.R. NORTH AMERICA
See all product information
Create Account
Diaphragm Pump
Mfr # AR252-GR-GCI3/4
Zoro # G423945817
product price:Â $936.99
/ea
Free Shipping & Returns
Key Features
Includes Regulator
Regulator Included
Fluid Head Material
Aluminum
Includes Gearbox
Gearbox Included
Pump Technology
Diaphragm
Priming
Self-Priming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR252-GR-GCI3/4
- Zoro #
- G423945817
- UPC #
- 192216317277
- Country of Origin
- Italy
Dimensions
- Compatible Engine Shaft Diameter
- 0.75 in
- Inlet Diameter
- 3/4 in
- Discharge Diameter
- 1/2 in
Details
- Item
- Diaphragm Pump
- Includes Regulator
- Regulator Included
- Fluid Head Material
- Aluminum
- Includes Gearbox
- Gearbox Included
- Pump Technology
- Diaphragm
- Priming
- Self-Priming
- Gasket Material
- Buna-N
- Media Temperature - Maximum
- 140 Degrees F
- Drive Shaft Connection Type
- Hollow
- Includes Engine
- Engine Included
- Self-Priming Lift - Maximum
- 9.8 ft
- Gear Reduction Ratio
- 5.3:1
- Pumping Application
- Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Turf Spraying, Vineyard Spraying, Water Transfer
- Number of Diaphragms
- 2
- Required Gasoline Engine Horsepower (Maximum)
- 1 21/50 hp
- Chemical Compatibility
- Non-Abrasive Liquids, Non-Corrosive Chemicals, Non-Flammable Liquids
- Pump Drive Configuration
- Bare Shaft
- Compatible Engine Speed
- 3,450 RPM
- Discharge Pressure - Maximum
- 362 psi
- Inlet Standard
- Barbed
- Flow Rate (Maximum)
- 6.5 gpm
Description
Diaphragm Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.