Pressure Plunger Pump, 1 1/2 in, Forged Brass, 2,000 psi

  • Mfr # RTD160-130

  • Zoro # G210474513


product price:  $4,245.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lubrication
Oil Bath
Piston Design
Triplex
Discharge Pressure (Maximum)
2,000 psi
Drive Type
Belt-Drive
Shaft Outer Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTD160-130
Zoro #
G210474513
UPC #
192216261044
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
1 3/8 in
Discharge Connection Size
1 in
Intake Connection Size
1 1/2 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Piston Design
Triplex
Discharge Pressure (Maximum)
2,000 psi
Drive Type
Belt-Drive
Motor Speed (Maximum)
1,000 RPM
Bearing Type
Tapered Roller
Flange Type
Horizontal Gas Engine
Number of Pistons
3
Operating Pressure (Maximum)
2,000 psi
Discharge Connection Type
NPT
Shaft Type
Solid
Intake Connection Type
FNPT
Connecting Rod Material
Bronze
Required Electric Motor Horsepower (Maximum)
54 4/5 hp
Plunger Material
Ceramic
Power Source
Solid Shaft
Pump Head Material
Forged Brass
Required Gasoline Engine Horsepower (Maximum)
72 3/5 hp
Flow Rate (Maximum)
40 gpm
Crankcase Material
Die Cast Aluminum

Description

Pressure Plunger Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 2,000 psi, Flow Rate (Maximum) 40 gpm, Intake Connection Size 1 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,000 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 54 4/5 hp, Required Gasoline Engine Horsepower (Maximum) 72 3/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.