Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RTX-SS100.100N

  • Zoro # G223387794


product price: 
$
7,230.99
/ea
Free Shipping & Returns

Key Features

Discharge Pressure (Maximum)
1,500 psi
Motor Speed (Maximum)
1,450 RPM
Operating Pressure (Maximum)
1,450 psi
Required Gasoline Engine Horsepower (Maximum)
42 2/5 hp
Series
RTX Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTX-SS100.100N
Zoro #
G223387794
UPC #
192216158085
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
30 mm
Discharge Diameter
1/2 in
Inlet Diameter
1 in

Details

Discharge Pressure (Maximum)
1,500 psi
Motor Speed (Maximum)
1,450 RPM
Operating Pressure (Maximum)
1,450 psi
Required Gasoline Engine Horsepower (Maximum)
42 2/5 hp
Series
RTX Series
Shaft Seal Material
FKM
Media Temperature - Maximum
140 Degrees F
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Manifold Material
316 Stainless Steel
Drive Shaft Connection Type
Keyed
Number of Plungers
3
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Rated Speed
1,450 RPM
Connecting Rod Material
Aluminum
Engine Shaft Orientation
Horizontal
Pump Head Material
316 Stainless Steel
Power Source
Hydraulic Motor
Lubrication
Oil Bath
Flow Rate (Maximum)
26.4 gpm
Item
Pressure Plunger Pump
Pumping Element Layout
Inline
Plunger Material
Ceramic
Required Electric Motor Horsepower (Maximum)
27 1/5 hp
Pump Drive Configuration
Hydraulic-Driven
Shaft Type
Solid
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 1,500 psi, Flow Rate (Maximum) 26.4 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material 316 Stainless Steel, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 27 1/5 hp, Required Gasoline Engine Horsepower (Maximum) 42 2/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 30 mm, Shaft Type Solid, Operating Pressure (Maximum) 1,450 psi, Power Source Hydraulic Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.