Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RTX70.200C

  • Zoro # G323388059


product price:  $3,438.99
/ea
Free Shipping & Returns

Key Features

Drive Shaft Connection Type
Spline
Inlet Diameter
1 in
Required Gasoline Engine Horsepower (Maximum)
54 3/5 hp
Rated Speed
1,450 RPM
Discharge Pressure (Maximum)
2,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTX70.200C
Zoro #
G323388059
UPC #
192216158054
Country of Origin
Italy

Dimensions

Inlet Diameter
1 in
Shaft Outer Diameter
7/8 in
Discharge Diameter
1/2 in

Details

Drive Shaft Connection Type
Spline
Required Gasoline Engine Horsepower (Maximum)
54 3/5 hp
Rated Speed
1,450 RPM
Discharge Pressure (Maximum)
2,900 psi
Hydraulic Motor Mounting Bolt Pattern
2-Bolt or 4-Bolt
Power Source
Hydraulic Motor
Engine Shaft Orientation
Horizontal
Pump Drive Configuration
Hydraulic-Driven
Hydraulic Motor Mounting Flange Type
SAE B
Item
Pressure Plunger Pump
Pump Head Material
Forged Brass
Series
RTX Series
Media Temperature - Maximum
140 Degrees F
Flow Rate (Maximum)
18.5 gpm
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Motor Speed (Maximum)
1,450 RPM
Shaft Seal Material
Buna-N
Operating Pressure (Maximum)
2,900 psi
Required Electric Motor Horsepower (Maximum)
35 hp
Number of Plungers
3
Compatible Drive Method
Hydraulic Drive
Lubrication
Oil Bath
Pumping Element Layout
Inline
Manifold Material
Forged Brass
Shaft Type
Hollow
Plunger Material
Ceramic
Connecting Rod Material
Aluminum
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 2,900 psi, Flow Rate (Maximum) 18.5 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 35 hp, Required Gasoline Engine Horsepower (Maximum) 54 3/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 7/8 in, Shaft Type Hollow, Operating Pressure (Maximum) 2,900 psi, Power Source Hydraulic Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.