Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # SHP2250HN

  • Zoro # G023389783


product price: 
$
1,828.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hydraulic Motor
Pump Head Material
Nickel Plated Brass
Flow Rate (Maximum)
5.8 gpm
Plunger Material
Ceramic
Pump Drive Configuration
Hydraulic-Driven
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHP2250HN
Zoro #
G023389783
UPC #
192216158030
Country of Origin
Italy

Dimensions

Inlet Diameter
1/2 in
Shaft Outer Diameter
24 mm
Discharge Diameter
3/8 in

Details

Power Source
Hydraulic Motor
Item
Pressure Plunger Pump
Pump Head Material
Nickel Plated Brass
Flow Rate (Maximum)
5.8 gpm
Plunger Material
Ceramic
Pump Drive Configuration
Hydraulic-Driven
Drive Shaft Connection Type
Keyed
Media Temperature - Maximum
140 Degrees F
Required Electric Motor Horsepower (Maximum)
28 9/10 hp
Manifold Material
Nickel Plated Brass
Connecting Rod Material
Aluminum
Rated Speed
1,450 RPM
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Lubrication
Oil Bath
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Series
194 (SHP) Series
Discharge Pressure (Maximum)
7,250 psi
Operating Pressure (Maximum)
7,250 psi
Motor Speed (Maximum)
1,450 RPM
Required Gasoline Engine Horsepower (Maximum)
45 1/10 hp
Engine Shaft Orientation
Horizontal
Number of Plungers
3
Shaft Type
Solid
Shaft Seal Material
Buna-N
Pumping Element Layout
Inline
Power Source - TS Only
Hydraulic Motor
Power Source - old
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 7,250 psi, Flow Rate (Maximum) 5.8 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 28 9/10 hp, Required Gasoline Engine Horsepower (Maximum) 45 1/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 7,250 psi, Power Source Hydraulic Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.