Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # XWLSS50.20N

  • Zoro # G823387187


product price:  $4,158.99
/ea
Free Shipping & Returns

Key Features

Discharge Diameter
3/8 in
Engine Shaft Orientation
Horizontal
Media Temperature - Maximum
140 Degrees F
Drive Shaft Connection Type
Keyed
Lubrication
Oil Bath
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWLSS50.20N
Zoro #
G823387187
UPC #
192216158061
Country of Origin
Italy

Dimensions

Discharge Diameter
3/8 in
Inlet Diameter
3/4 in
Shaft Outer Diameter
24 mm

Details

Engine Shaft Orientation
Horizontal
Media Temperature - Maximum
140 Degrees F
Drive Shaft Connection Type
Keyed
Lubrication
Oil Bath
Rated Speed
1,450 RPM
Required Electric Motor Horsepower (Maximum)
27 1/10 hp
Series
XW Series
Connecting Rod Material
Zinc-Aluminum
Power Source
Hydraulic Motor
Required Gasoline Engine Horsepower (Maximum)
42 3/10 hp
Number of Plungers
3
Manifold Material
316 Stainless Steel
Plunger Material
Ceramic
Operating Pressure (Maximum)
3,000 psi
Pump Head Material
316 Stainless Steel
Shaft Seal Material
FKM
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Item
Pressure Plunger Pump
Motor Speed (Maximum)
1,450 RPM
Discharge Pressure (Maximum)
3,000 psi
Pumping Element Layout
Inline
Flow Rate (Maximum)
13.2 gpm
Pump Drive Configuration
Hydraulic-Driven
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Shaft Type
Solid
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 13.2 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material 316 Stainless Steel, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 27 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 42 3/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 3,000 psi, Power Source Hydraulic Motor, Connecting Rod Material Zinc-Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.