Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # XWP70.12HN

  • Zoro # G223388777


product price: 
$
1,609.99
/ea
Free Shipping & Returns

Key Features

Engine Shaft Orientation
Horizontal
Plunger Material
Ceramic
Shaft Seal Material
Buna-N
Manifold Material
Nickel Plated Brass
Motor Speed (Maximum)
1,450 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWP70.12HN
Zoro #
G223388777
UPC #
192216158023
Country of Origin
Italy

Dimensions

Discharge Diameter
1/2 in
Shaft Outer Diameter
24 mm
Inlet Diameter
3/4 in

Details

Engine Shaft Orientation
Horizontal
Plunger Material
Ceramic
Shaft Seal Material
Buna-N
Manifold Material
Nickel Plated Brass
Motor Speed (Maximum)
1,450 RPM
Required Electric Motor Horsepower (Maximum)
22 hp
Pump Head Material
Nickel Plated Brass
Series
XW Series
Discharge Pressure (Maximum)
1,740 psi
Required Gasoline Engine Horsepower (Maximum)
34 3/10 hp
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Shaft Type
Solid
Pump Drive Configuration
Hydraulic-Driven
Flow Rate (Maximum)
18.5 gpm
Drive Shaft Connection Type
Keyed
Number of Plungers
3
Connecting Rod Material
Zinc-Aluminum
Lubrication
Oil Bath
Item
Pressure Plunger Pump
Power Source
Hydraulic Motor
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Pumping Element Layout
Inline
Media Temperature - Maximum
140 Degrees F
Rated Speed
1,450 RPM
Operating Pressure (Maximum)
1,740 psi
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 1,740 psi, Flow Rate (Maximum) 18.5 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 22 hp, Required Gasoline Engine Horsepower (Maximum) 34 3/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 1,740 psi, Power Source Hydraulic Motor, Connecting Rod Material Zinc-Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.