A.R. North America
Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F
Mfr # 4WXX6
Zoro # G2921177
original price:
$666.84
1% off
new price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 3.5 gpm
- RPM 1,750 RPM
- Shaft Dia. 1 1/8 in
- Inlet Port (In.) 1/2 F
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- STENS Voltage Regulator For E-Z-Go Golf Carts 27739-G01 435-203 (435-203)
- ROYAL OAK ROYAL OAK 192-294-021 Charcoal Briquettes, 15.4 lb Bag (192-270-021)
- BAYER BioAdvanced Insect Disease & Mite Control Liquid 24 oz (701290B)
- A.R. NORTH AMERICA Pump (RKV5G40HD-F24)
- A.R. NORTH AMERICA Pump (RRA4G40HN-PKG)
- A.R. NORTH AMERICA Kit RMV25G30D-EZ, w/Manual (RMV25G30D-EZ-PKG)
- A.R. NORTH AMERICA Pump (RK1528HN-PKG)
- A.R. NORTH AMERICA Pressure Washer Pump, 3000 PSI (1MDB4)
- A.R. NORTH AMERICA Pump (XWAM8G35N-PKG)
- MAG1 2-Cycle Pressure Washer Lubricating Oil 32 oz (MAG60694)
- A.R. North America Pressure Washer Pumps